-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gold Grease Fitting Washer |
|---|---|
| Size | 1/8" |
| Accessory Type | Gold Grease Fitting Washer |
| For Use With | 1/8 In NPT Grease Fittings |
|---|---|
| Size | 1/8" |
| Height (cm) | 1.02 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 5.59 |
| HS Code | 7616107090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0068 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)