-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gold Grease Fitting Washer |
|---|---|
| Color | Gold |
| Compatible Product Type | 1/4-28 Grease Fittings |
| Features | Anodized Washer |
| Fluid Capacity | 0 oz. |
| Includes | Color Coordinated To Match The Zerk Fitting |
| Material | Steel |
|---|---|
| Overall Diameter | 3 1/2" |
| Overall Height | 1/2" |
| Overall Length | 3 1/2" |
| Product Type | Grease Fitting Washer |
| Thread Size | 1/4"-28 |
| Height (cm) | 7.37 |
|---|---|
| Length (cm) | 12.19 |
| Width (cm) | 8.13 |
| HS Code | 7616107090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)