-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Welding Rod |
|---|---|
| Aws Classification | ER316, ER316L |
| Compatible Shielding Gas | 100% Argon, Argon With < 5% Hydrogen, Argon With Up To 50% Helium |
| Container Size | 10 lbs. |
| Container Type | Box |
| Diameter | 0.045" |
| Elongation (as Welded) | 36% |
| Elongation (minimum Required) | 36% |
| For Material Grade | Grade 316, Grade 316L, Grade 316LN, Grade 316N, Grade 444 |
| For Material Type | Stainless Steel To Stainless Steel |
| For Welding Position | Flat, Horizontal, Overhead, Vertical Down, Vertical Up |
| Length | 36 ft. |
| Material | Stainless Steel |
|---|---|
| Process | TIG Welding (GTAW) |
| Rod Length | 36" |
| Series | ER316/316L Series |
| Tensile Strength | 83000 psi |
| Tensile Strength (as Welded) | 86 ksi |
| Tensile Strength (minimum Required) | 86 ksi |
| Welding Current Designation | DCEN |
| Yield Strength (as Welded) | 58 ksi |
| Yield Strength (minimum Required) | 58 ksi |
| Standards | AWS A5.9 |
| Height (cm) | 5.72 |
|---|---|
| Length (cm) | 100.33 |
| Width (cm) | 17.78 |
| HS Code | 7215500015 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 13.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)