-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mig Welding Wire |
|---|---|
| Arbor Hole Diameter | 5/8" |
| Aws Classification | ER308L |
| Compatible Shielding Gas | 98% Argon/2% Oxygen |
| Container Size | 2 lbs. |
| Container Type | Spool |
| Diameter | 0.035" |
| Elongation (as Welded) | 39% |
| Elongation (minimum Required) | 39% |
| For Material Grade | Grade 201, Grade 202, Grade 301, Grade 302, Grade 304, Grade 304L, Grade 304LN, Grade 308, Grade 308L, Grade 321, Grade 347 |
| For Material Type | Stainless Steel To Stainless Steel |
| For Welding Position | Flat, Horizontal, Overhead, Vertical Down, Vertical Up |
| Material | Stainless Steel |
| Process | Mig Welding (GMAW) |
| Series | ER308/308L |
|---|---|
| Shielding Type | Gas Shielded |
| Spool Diameter | 4" |
| Spool Type | Plastic Spool |
| Spool Width | 1 1/2" |
| Tensile Strength | 88000 psi |
| Tensile Strength (as Welded) | 88 ksi |
| Tensile Strength (minimum Required) | 88 ksi |
| Welding Current Designation | DCEP |
| Wire Diameter | 0.035" |
| Wire Type | Solid |
| Yield Strength (as Welded) | 59 ksi |
| Yield Strength (minimum Required) | 59 ksi |
| Standards | AWS A5.9 |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 10.16 |
| HS Code | 7223000000 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.963 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)