-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Welding Rod |
|---|---|
| Aws Classification | R45 |
| Container Size | 10 lbs. |
| Container Type | Box |
| Diameter | 1/8" |
| Elongation (as Welded) | NOT SPECIFIED |
| Elongation (minimum Required) | Not Rated |
| Finish/coating | Copper Coated |
| For Material Type | Carbon Steel To Carbon Steel |
| For Welding Position | Flat, Horizontal |
| Length | 36" |
| Material | Carbon Steel |
|---|---|
| Process | Gas Welding |
| Rod Diameter | 1/8" |
| Rod Length | 36" |
| Series | R45 Series |
| Standards | Aws A5.2 |
| Tensile Strength | 52000 psi |
| Tensile Strength (as Welded) | 45 ksi |
| Tensile Strength (minimum Required) | 45 ksi |
| Yield Strength (as Welded) | Not Specified |
| Yield Strength (minimum Required) | Not Rated |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 92.71 |
| Width (cm) | 6.6 |
| HS Code | 7215500015 |
|---|---|
| Country Of Origin | TR |
| Weight (kg) | 4.689 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)