-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Stick Electrode |
|---|---|
| Alloy Composition | 5.7% Chromium, 0.95% Manganese, 0.63% Molybdenum, 0.56% Carbon, 0.43% Silicon, 0.018% Phosphorus, 0.014% Sulfur, 0.03% Nickel, Balance Iron |
| Alloy Type | Abrasion, Impact |
| Aws Classification | WEARCOTE |
| Container Size | 5 lbs. |
| Container Type | Plastic Tube |
| Diameter | 3/32" |
| For Material Type | Carbon Steel, Cast Iron, Low Alloy Steel, Manganese Steel, Stainless Steel |
| For Welding Position | Flat, Horizontal |
| Length | 14" |
|---|---|
| Material | General Purpose Hardfacing |
| Overall Length | 14" |
| Process | Stick Welding (SMAW) |
| Rockwell Hardness | 56 to 58 Hrc (As Welded) |
| Series | WEARCOTE Series |
| Typical Applications | Bulldozer Blades, Car Shredder Hammers, Caterpillar Drives, Conveyor Buckets, Conveyors, Crusher Jaws, Crusher Mantles, Dipper Teeth And Lips, Dredge Cutter Teeth, Dredger Teeth, Earth Borders, Hammer Mill Parts, Pressure Rollers, Pump Housings, Shovel Teeth, Shovel Tracks, Stampers, Tractor Grousers |
| Welding Current Designation | Ac, Dcen |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 37.47 |
| Width (cm) | 30.48 |
| HS Code | 7215500015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.34 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)