-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Stick Electrode |
|---|---|
| Aws Classification | Not Classified |
| Container Size | 1 lbs. |
| Container Type | Plastic Tube |
| Diameter | 1/8" |
| Elongation (as Welded) | NOT SPECIFIED |
| Elongation (minimum Required) | Not Rated |
| For Material Type | Carbon Steel To Carbon Steel, Carbon Steel To Stainless Steel, Carbon Steel To Tool Steel |
| For Welding Position | Flat, Horizontal, Overhead, Vertical Down, Vertical Up |
| Length | 14" |
| Material | Repair, Maintenance Alloy |
|---|---|
| Overall Length | 14" |
| Process | Stick Welding (SMAW) |
| Series | S3000 Series |
| Standards | Not Rated |
| Tensile Strength (as Welded) | Not Specified |
| Tensile Strength (minimum Required) | Not Rated |
| Welding Current Designation | AC, DCEP |
| Yield Strength (as Welded) | Not Specified |
| Yield Strength (minimum Required) | Not Rated |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 39.37 |
| Width (cm) | 3.81 |
| HS Code | 7215500015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.4365 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)