-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Stick Electrode |
|---|---|
| Aws Classification | E316L-16 |
| Container Size | 5 lbs. |
| Container Type | Plastic Tube |
| Elongation (as Welded) | 30% |
| Elongation (minimum Required) | 30% |
| For Material Grade | Grade 316, Grade 316L, Grade 316LN, Grade 316N, Grade 317L, Grade 444 |
| For Material Type | Stainless Steel To Stainless Steel |
| For Welding Position | Flat, Horizontal, Overhead, Vertical Up |
| Material | Stainless Steel |
| Overall Length | 14" |
|---|---|
| Process | Stick Welding (SMAW) |
| Series | E316/316L-16 |
| Tensile Strength | 70000 psi |
| Tensile Strength (as Welded) | 70 ksi |
| Tensile Strength (minimum Required) | 70 ksi |
| Welding Current Designation | AC, DCEP |
| Yield Strength (as Welded) | 56 ksi |
| Yield Strength (minimum Required) | 56 ksi |
| standard | AWS A5.4 |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 35.31 |
| Width (cm) | 5.59 |
| HS Code | 7215500015 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.376 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)