-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Compound Tubing Bender |
|---|---|
| Application | Bending Copper Or Thin Walled Tube |
| Bend Angle | 0° to 90° |
| Bend Angle - Maximum | 90° |
| Bend Angle - Minimum | 0° |
| Bend Mechanism Style | Lever |
| Bend Type Markings | Calibrated Angle Markings From 0 To 90 Degrees |
| Compatible Tubing Material | Aluminum, Copper |
| Compatible Tubing Shape | Round |
| Construction | Die Cast Aluminum |
|---|---|
| Features | Not Applicable |
| Grip Type | Long Grip |
| Handle Type | Long Grip |
| Material | Die Cast Aluminum |
| Overall Length | 8.312" |
| Power Source | Manual |
| Tubing Outside Diameter - Maximum | 1/4", 5/16", 3/8" |
| Height (cm) | 25.65 |
|---|---|
| Length (cm) | 7.87 |
| Width (cm) | 6.1 |
| HS Code | 8205591000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.396 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)