-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Compound Tubing Bender |
|---|---|
| Application | Bending Copper Or Thin Walled Tube From 1/4 To 3/8 In |
| Bend Angle | 90° to 180° |
| Bend Angle - Maximum | 180° |
| Bend Angle - Minimum | 90° |
| Bend Mechanism Style | Lever |
| Bend Type Markings | Left, Offset, Right |
| Centerline Bend Radius | 25 mm |
| Compatible Tubing Material | Aluminum, Copper |
| Compatible Tubing Shape | Round |
|---|---|
| Construction | Die Cast Aluminum |
| Features | Not Applicable |
| Handle Type | Ergonomic |
| Material | Die Cast Aluminum |
| Overall Length | 11 1/4" |
| Power Source | Manual |
| Tubing Outside Diameter - Maximum | 1/4", 5/16", 3/8" |
| Height (cm) | 26.16 |
|---|---|
| Length (cm) | 7.37 |
| Width (cm) | 6.35 |
| HS Code | 8205591000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.4815 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)