-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hand Tap |
|---|---|
| Coolant Fed | Non Coolant Through |
| Drill Bit Size | #25 |
| Finish | Uncoated |
| Material | High Speed Steel |
| Material Grade - Machining | Grade M2 |
| Measurement System | Pipe |
| Number Of Flutes | 4 |
| Overall Length | 2 3/8" |
| Pitch Diameter Limits | H3 |
| Pitch Type | 24 |
| Primary Material Application | All Materials |
| Shank Dia. | 3/16" |
| Shank Type - Machining | Straight |
| Size | #10 |
| Square Size | 0.152" |
|---|---|
| Standards | Asme |
| Tap Chamfer | Plug |
| Tap Finish | Bright |
| Tap Material | High Speed Steel |
| Tap Style | Straight Flute |
| Tap Type | Plug |
| Thread Direction | Right Hand |
| Thread Length | 7/8" |
| Thread Limit | H3 |
| Thread Limit/class Of Fit | H3 |
| Thread Size | #10-24 |
| Thread Standard | UNC |
| Thread Type | Coarse |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 11.68 |
| Width (cm) | 7.87 |
| HS Code | 8207403000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)