-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hand Tap |
|---|---|
| Finish | Uncoated |
| Material | High Speed Steel |
| Number Of Flutes | 4 |
| Pitch Diameter Limits | H5 |
| Shank Dia. | 0.429" |
|---|---|
| Tap Type | Taper |
| Thread Direction | Right Hand |
| Thread Length | 1 21/32" |
| Thread Type | Fine |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 11.68 |
| Width (cm) | 8.13 |
| HS Code | 8207403000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)