-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Push Puller |
|---|---|
| Capacity | 17-1/2 ton. |
| Reach | 11.25" |
| Screw Size | 1"-14, 13-1/4" |
|---|---|
| Spread | 4-3/8 to 12-3/8 In. |
| Height (cm) | 11.18 |
|---|---|
| Length (cm) | 39.12 |
| Width (cm) | 12.7 |
| HS Code | 8205595560 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 4.05 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)