-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Push Puller |
|---|---|
| Application | Pulling Of Gears, Bearings, Harmonic Balancers And Other Parts Having Tapped Holes |
| Capacity | 10 ton. |
| Forcing Screw Length | 12 1/4" |
| Forcing Screw Size | 3/4"-16 |
| Pulling Capacity | 10 ton. |
|---|---|
| Reach | 8 1/4" |
| Reach - Maximum | 8" |
| Spread - Maximum | 7 3/4" |
| Spread - Minimum | 2 5/8" |
| Height (cm) | 6.6 |
|---|---|
| Length (cm) | 34.29 |
| Width (cm) | 10.92 |
| HS Code | 8205595560 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 3.2265 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)