-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tig Welding Rod |
|---|---|
| Aws Classification | ER308, ER308L |
| Compatible Shielding Gas | 100% Argon, Argon With < 5% Hydrogen, Argon With Up To 50% Helium |
| Container Size | 10 lbs. |
| Container Type | Tube |
| Diameter | 0.094 ft. |
| Elongation (as Welded) | 39% |
| Elongation (minimum Required) | 39% |
| For Material Grade | Grade 304, Grade 304L, Grade 304LN, Grade 308, Grade 308L, Grade 321, Grade 347 |
| For Material Type | Stainless Steel To Stainless Steel |
| For Welding Position | Flat, Horizontal, Overhead, Vertical Down, Vertical Up |
| Length | 36 ft. |
| Material | Stainless Steel |
|---|---|
| Overall Diameter | 0.0938" |
| Process | TIG Welding (GTAW) |
| Rod Length | 36" |
| Series | ER308/308L |
| Tensile Strength | 75400 psi |
| Tensile Strength (as Welded) | 88 ksi |
| Tensile Strength (minimum Required) | 88 ksi |
| Welding Current Designation | DCEN |
| Yield Strength (as Welded) | 59 ksi |
| Yield Strength (minimum Required) | 59 ksi |
| standard | AWS A5.9 |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 102.36 |
| Width (cm) | 4.32 |
| HS Code | 8311100000 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 4.7025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)