-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Mig Welding Wire |
|---|---|
| Aws Classification | ER347SI |
| Container Size | 33 lbs. |
| Container Type | Spool |
| Diameter | 0.03" |
| For Material Grade | Grade 347, Grade 347H, Grade 348, Grade 348H |
| For Material Type | Stainless Steel To Stainless Steel |
| Material | Stainless Steel |
| Process | Mig Welding (GMAW) |
| Shielding Type | Gas Shielded |
|---|---|
| Spool Type | Plastic Spool |
| Tensile Strength | 75000 psi |
| Tensile Strength (as Welded) | 75 ksi |
| Tensile Strength (minimum Required) | 75 ksi |
| Wire Diameter | 0.03" |
| Wire Type | Solid |
| Standards | AWS A5.9 |
| Height (cm) | 12.01 |
|---|---|
| Length (cm) | 31.75 |
| Width (cm) | 30.48 |
| HS Code | 7223001046 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 16.2675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)