-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Mig Welding Wire |
|---|---|
| Aws Classification | ER310 |
| Container Size | 33 lbs. |
| Container Type | Spool |
| Diameter | 0.045" |
| For Material Grade | Grade 309, Grade 310, Grade 310S, Grade 314 |
| For Material Type | Stainless Steel To Stainless Steel |
| For Welding Position | Flat, Horizontal, Overhead, Vertical Down, Vertical Up |
| Material | Stainless Steel |
| Process | Mig Welding (GMAW) |
| Series | ER310 Series |
| Shielding Type | Gas Shielded |
|---|---|
| Spool Type | Plastic Spool |
| Tensile Strength | 80000 psi |
| Tensile Strength (as Welded) | 89 ksi |
| Tensile Strength (minimum Required) | 89 ksi |
| Welding Current Designation | DCEP |
| Wire Diameter | 0.045" |
| Wire Type | Solid |
| Yield Strength (as Welded) | 60 ksi |
| Yield Strength (minimum Required) | 60 ksi |
| Standards | AWS A5.9 |
| Height (cm) | 11.68 |
|---|---|
| Length (cm) | 32.26 |
| Width (cm) | 31.75 |
| HS Code | 7223001046 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 16.3125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)