-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tig Welding Rod |
|---|---|
| Aws Classification | ER309, ER309L |
| Compatible Shielding Gas | 100% Argon, Argon With < 5% Hydrogen, Argon With Up To 50% Helium |
| Container Type | Box |
| Elongation | 36% |
| Elongation (as Welded) | 36% |
| For Material Grade | Grade 309S |
| For Material Type | Stainless Steel To Carbon Steel, Stainless Steel To Low-Alloy Steel, Stainless Steel To Stainless Steel |
| For Welding Position | Flat, Horizontal, Overhead, Vertical Down, Vertical Up |
| Length | 36" |
| Material | Stainless Steel |
| Min. Tensile Strength | 85 ksi |
| Minimum Required Elongation | 36% |
|---|---|
| Minimum Required Yield Strength | 58 ksi |
| Overall Diameter | 0.0938" |
| Overall Length | 36" |
| Process | TIG Welding |
| Rod Length | 36" |
| Series | ER309/309L |
| Tensile Strength (as Welded) | 85 ksi |
| Welding Current Designation | DCEN |
| Yield Strength (as Welded) | 58 ksi |
| Standards | AWS A5.9 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 4.725 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)