-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Nonsparking Tool Set |
|---|---|
| Abrasives And Finishing Tools Included | Not Available |
| Cutting Tools Included | (1) Knife |
| Drive Size1 | Sockets Not Included |
| Drivers, Keys, & Bits Included | (1) Phillips Screwdriver, (1) Slotted Screwdriver |
| Foam Inserts Included | No |
| For Fastener Sizes | 1 1/16" to 1.18" |
| Includes Casters | No |
| Insulated | Uninsulated |
| Insulated / Uninsulated | Uninsulated |
| Material | Beryllium Copper |
| Measurement Type | Not Applicable |
| No. Of Putty Knives And Scrapers Included | 1 |
| No. Of Screwdrivers, Keys, And Bits | 2 |
| No. Of Sockets, Drive Tools, And Accessories | 0 |
| Non Sparking | Yes |
| Non-sparking | Yes |
| Number Of Abrasives And Finishing Tools | 0 |
| Number Of Cutting Tools | 1 |
| Number Of Electrical And Telecom Tools | 0 |
| Number Of Hvac Tools | 0 |
| Number Of Inspection And Retrieving Tools | 0 |
| Number Of Measuring And Testing Tools | 0 |
| Number Of Miscellaneous Tools | 0 |
| Number Of Pieces | 10 |
| Number Of Pliers | 2 |
| Number Of Plumbing Tools | 0 |
|---|---|
| Number Of Putty Knives And Scrapers | 1 |
| Number Of Screwdrivers | 2 |
| Number Of Screwdrivers, Keys, And Bits | 2 |
| Number Of Sockets Drive Tools And Accessories | 0 |
| Number Of Striking And Struck Tools | 1 |
| Number Of Striking Tools | 1 |
| Number Of Wrenches | 3 |
| Pliers Included | (1) Lineman'S Pliers, (1) Ton.Gue And Groove Pliers |
| Primary Application | General MainteNaNce |
| Putty Knives And Scrapers Included | 1 Putty Knife |
| Special Features | Nonmagnetic, Corrosion Resistant |
| Striking & Struck Tools Included | 1 Hammer |
| Tool Families Included | Cutting Tools, Drivers And Bits, Pliers, Putty Knives And Scrapers, Striking And Struck Tools, Wrenches |
| Tool Storage Color | Black |
| Tool Storage Depth | 15.3" |
| Tool Storage Included | Yes |
| Tool Storage Material | Canvas |
| Tool Storage Type | Tool Case |
| Tool Storage Type Included | Storage Case |
| Total Pcs | 10 |
| Wrench Included | Adjustable Wrench, Pipe Wrenches |
| Wrenches Included | (1) Pipe Wrench, (2) Adjustable Wrenches |
| Miscellaneous Tools Included | None |
| sockets, drive tools, & accs included | None |
| Height (cm) | 10.92 |
|---|---|
| Length (cm) | 52.07 |
| Width (cm) | 36.07 |
| HS Code | 8206000000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 4.7925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)