-
Select Country
- Source Now
Get it by Wednesday, Feb 25
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Nonsparking Tool Set |
|---|---|
| Abrasives And Finishing Tools Included | Not Available |
| Cutting Tools Included | (1) Knife, (1) Sheet Metal Snips |
| Drive Size1 | Sockets Not Included |
| Drivers, Keys, & Bits Included | (1) Phillips Screwdriver, (1) Slotted Screwdriver |
| Foam Inserts Included | No |
| For Fastener Sizes | 1 1/16" to 1.41" |
| Includes Casters | No |
| Insulated | Uninsulated |
| Insulated / Uninsulated | Uninsulated |
| Material | Beryllium Copper |
| Measurement Type | Not Applicable |
| No. Of Putty Knives And Scrapers Included | 3 |
| No. Of Screwdrivers, Keys, And Bits | 2 |
| No. Of Sockets, Drive Tools, And Accessories | 0 |
| Non Sparking | Yes |
| Non-sparking | Yes |
| Number Of Abrasives And Finishing Tools | 0 |
| Number Of Cutting Tools | 2 |
| Number Of Electrical And Telecom Tools | 0 |
| Number Of Hvac Tools | 0 |
| Number Of Inspection And Retrieving Tools | 0 |
| Number Of Measuring And Testing Tools | 0 |
| Number Of Miscellaneous Tools | 0 |
| Number Of Pieces | 16 |
| Number Of Pliers | 3 |
| Number Of Plumbing Tools | 0 |
| Number Of Prybars And Pullers | 1 |
|---|---|
| Number Of Putty Knives And Scrapers | 3 |
| Number Of Screwdrivers | 2 |
| Number Of Screwdrivers, Keys, And Bits | 2 |
| Number Of Sockets Drive Tools And Accessories | 0 |
| Number Of Striking And Struck Tools | 2 |
| Number Of Striking Tools | 1 |
| Number Of Wrenches | 4 |
| Pliers Included | (1) Lineman'S Pliers, (1) Long-Nose Pliers, (1) Tongue And Groove Pliers |
| Primary Application | General MainteNaNce |
| Putty Knives And Scrapers Included | 1 Floor Scraper, 1 Paint Scraper, 1 Putty Knife |
| Special Features | Nonmagnetic, Corrosion Resistant |
| Striking & Struck Tools Included | 1 Hammer, 1 Pry Bar |
| Tool Families Included | Cutting Tools, Drivers And Bits, Pliers, Putty Knives And Scrapers, Striking And Struck Tools, Wrenches |
| Tool Storage Color | Black |
| Tool Storage Depth | 15.3" |
| Tool Storage Height | 4" |
| Tool Storage Included | Yes |
| Tool Storage Material | Canvas |
| Tool Storage Type | Tool Box |
| Tool Storage Type Included | Tool Box |
| Tool Storage Width | 21 1/5" |
| Total Pcs | 16 |
| Wrench Included | Adjustable Wrench, Pipe Wrenches, Specialty Wrenches |
| Wrenches Included | (1) Pipe Wrench, (1) Specialty Wrench, (2) Adjustable Wrench |
| Miscellaneous Tools Included | None |
| sockets, drive tools, & accs included | None |
| Height (cm) | 10.92 |
|---|---|
| Length (cm) | 52.83 |
| Width (cm) | 36.32 |
| HS Code | 8206000000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 9.99 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)