-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drain Cleaning Machine |
|---|---|
| Application | Drain Lines, Heating Lines |
| Auger Type | Retrieving Auger |
| Auger Types Included | Retrieving Auger |
| Corded/banded | Corded |
| Corded/cordless | Corded |
| Core Type | Solid Core |
| Current | 7A |
| Cutter Type | Double Cutter, Spade Cutter |
| Drum Material | Powder Coated Steel |
| Features | Integral Footswitch, Integrated Transport Cart, Solid Core Cable, Torque Control System |
| Feed Type | Automatic |
| For Use With | Sinks, Urinals |
| Frequency | 60 Hz |
| Hp | 5/8 hp |
| Includes | 1-1/2" Retrievable Auger, 1-3/4" Spear Cutter, 2" Double Cutter, 3" Double Cutter, 4" Double Cutter, Pair Of Leather Work Gloves, Pin Key, Tool Box |
| Kit Contents | Bare Tool |
| Machine Type | Drum Machine |
| Manufacturer Warranty Length | 1 yr. Limited |
| Max. Pipe Dia. | 8" |
| Max. Run | 100 ft. |
| Max. Speed | 200 RPM |
|---|---|
| Maximum Drum Capacity | 100 ft. Of 3/4" Cable, 125 ft. Of 5/8" Cable |
| Maximum Run | 125 ft. |
| Min. Pipe Dia. | 4" |
| No. Of Augers | 1 |
| No. Of Cables | 0 |
| No. Of Cutters | 4 |
| Operating Speed | 200 RPM |
| Overall Height | 33.1" |
| Overall Length | 27.6" |
| Overall Width | 22.4" |
| Phase | Single-Phase |
| Plug Type | Three Prong |
| Power Cord Length | 6 ft. |
| Power Source | Corded |
| Reversible | Yes |
| Switch Type | Foot Pedal |
| Tool Weight | 240 lbs. |
| Voltage | 120V |
| Standards | ETL CERTIFIED |
| Height (cm) | 84.07 |
|---|---|
| Length (cm) | 70.1 |
| Width (cm) | 56.9 |
| HS Code | 8479899899 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 81 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)