-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drain Cleaning Machine |
|---|---|
| Application | Drain Lines, Heating Lines |
| Auger Type | Bulb Auger |
| Auger Types Included | Bulb Auger |
| Cable A End Type | Coupling |
| Cable B Core Type Included | Not Applicable |
| Cable B End Type | Not Applicable |
| Cable C Core Type Included | Not Applicable |
| Cable C End Type | Not Applicable |
| Cable Core Type | Inner Core |
| Cable Dia. | 1/2" |
| Cable Lg. | 75 ft. |
| Carrying Capability | Wheeled |
| Connection Size | 5/8" |
| Corded/banded | Corded |
| Corded/cordless | Corded |
| Core Type | Inner Core |
| Current | 5A |
| Cutter Type | C Cutter, Grease Cutter |
| Drum Material | Powder Coated Steel |
| Features | Integral Footswitch, Integrated Transport Cart, Removable Tool Box, Solid Core Cable, Torque Control System |
| Feed Type | Manual |
| For Use With | Not Applicable |
| Frequency | 60 Hz |
| Handle Type | Curved |
| Hp | 3/8 hp |
| Includes | 1 1/8 In Bulb Auger, 1 3/8 In Grease Cutter, 1 7/8 In C Cutter, Pair Of Leather Work Gloves, Pin Key, Tool Box |
| Kit Contents | Bare Tool |
|---|---|
| Machine Type | Drum Machine |
| Manufacturer Warranty Length | 1 yr. Limited |
| Max. Pipe Dia. | 4" |
| Max. Run | 100 ft. |
| Max. Speed | 1716 RPM |
| Maximum Drum Capacity | 100 ft. Of 3/8" Cable, 75 ft. Of 1/2" Cable |
| Maximum Run | 75 ft. |
| Min. Pipe Dia. | 3" |
| No. Of Augers | 1 |
| No. Of Cables | 1 |
| No. Of Cutters | 3 |
| Number Of Speeds | 1 |
| Operating Speed | 1716 RPM |
| Overall Height | 23.6" |
| Overall Length | 22" |
| Overall Width | 14 3/5" |
| Phase | Single-Phase |
| Plug Type | Three Prong |
| Power Cord Length | 6 ft. |
| Power Source | Corded |
| Reversible | Yes |
| Switch Type | Foot Pedal |
| Tool Weight | 93 lbs. |
| Voltage | 120V |
| Standards | ETL CERTIFIED |
| Height (cm) | 59.94 |
|---|---|
| Length (cm) | 55.88 |
| Width (cm) | 37.08 |
| HS Code | 8479899899 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 46.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)