-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Transfer Punch Set |
|---|---|
| Blade Tip Shape | Pointed |
| Container Type | Box |
| Grip Style | Plain |
| Includes | 1, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 2, 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 3, 30, 31, 32, 33, 34, 35, 36, 37, 38, 39, 4, 40, 41, 42, 43, 44, 45, 46, 47, 48, 49, 5, 50, 51, 52, 53, 54, 55, 56, 57, 58, 59, 6, 60, 7, 8, 9 |
| Includes Handle | No |
| Includes Striking Cap | No |
|---|---|
| Material | Steel |
| Material Applications | Metal, Plastic, Stainless Steel, Wood |
| Number Of Pieces | 60 |
| Set Type | Punch Set |
| Types Included | Transfer Punch |
| Height (cm) | 6.86 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 13.46 |
| HS Code | 8205595560 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.5065 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)