-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Transfer Punch Set |
|---|---|
| Blade Tip Shape | Pointed |
| Container Type | Box |
| Grip Style | Plain |
| Includes | 1/2, 1/4, 1/8, 11/32, 11/64, 13/32, 13/64, 15/32, 15/64, 17/32, 17/64, 19/64, 21/64, 23/64, 25/64, 27/64, 29/64, 3/16, 3/32, 3/8, 31/64, 5/16, 5/32, 7/16, 7/32, 7/64, 9/32, 9/64 |
| Includes Handle | No |
| Includes Striking Cap | No |
|---|---|
| Material | Steel |
| Material Applications | Metal, Plastic, Stainless Steel, Wood |
| Number Of Pieces | 28 |
| Set Type | Punch Set |
| Types Included | Transfer Punch |
| Height (cm) | 14.22 |
|---|---|
| Length (cm) | 13.72 |
| Width (cm) | 7.37 |
| HS Code | 8205595560 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.62 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)