-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tig Welding Rod |
|---|---|
| Aws Classification | ER308LSI |
| Compatible Shielding Gas | 100% Argon, Argon With < 5% Hydrogen, Argon With Up To 50% Helium |
| Container Size | 10 lbs. |
| Container Type | Box |
| Diameter | 0.045" |
| Elongation (as Welded) | 40% |
| Elongation (minimum Required) | 40% |
| For Material Grade | Grade 304L, Grade 304LN, Grade 308L |
| For Material Type | Stainless Steel To Stainless Steel |
| For Welding Position | Flat, Horizontal, Overhead, Vertical Down, Vertical Up |
| Length | 36" |
| Material | Stainless Steel |
|---|---|
| Process | TIG Welding (GTAW) |
| Rod Length | 36" |
| Series | ER308LSI Series |
| Tensile Strength | 55000 psi |
| Tensile Strength (as Welded) | 85 ksi |
| Tensile Strength (minimum Required) | 85 ksi |
| Welding Current Designation | DCEN |
| Yield Strength (as Welded) | 55 ksi |
| Yield Strength (minimum Required) | 55 ksi |
| Standards | AWS A5.9 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 93.98 |
| Width (cm) | 5.08 |
| HS Code | 7223000000 |
|---|---|
| Weight (kg) | 4.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)