-
Select Country
- Source Now
Get it by Thursday, Feb 26
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Transmission Jack |
|---|---|
| Base Size | 40 3/4" x 19 1/8" |
| Body Material | Steel |
| For Lifting | Vehicles |
| Frame Material | Steel |
| Frame Material Finish | Enamel |
| Head | Adjustable Can Be Tilted Forward And Back And Side To Side For Optimum Alignment Of Transmission Bolt Patterns And Pins |
| Height | 7 7/8" |
| Item Weight | 185 lbs. |
| Jack Type | Transmission Jack |
| Length | 19 1/8" |
| Lifting Actuator | Manual Handle |
| Lifting Capacity | 2000 lbs. |
| Lifting Height Max. | 33 1/2" |
| Lifting Height Min. | 7 7/8" |
| Load Capacity | 1 ton. |
|---|---|
| Max. Height | 33 1/2" |
| Max. Lift Height | 32 7/8" |
| Min. Height | 7 22/25" |
| Minimum Lift | 7 5/8" |
| Minimum Lift Height | 7 5/8" |
| Overall Height | 7 5/8" |
| Overall Length | 36 7/32" |
| Overall Width | 20 43/64" |
| Power Source | Mechanical |
| Securing Mechanism | Chain |
| Type | Automotive |
| Width | 40 3/4" |
| standard | ASME PASE |
Westward 1ZKY3 transmission jack is used in automotive repair shops and garages. Its purpose is to facilitate the removal and installation of transmissions from vehicles. This jack provides stability and control during the lifting and lowering processes, ensuring safety and efficiency.
| Height (cm) | 20.02 |
|---|---|
| Length (cm) | 48.59 |
| Width (cm) | 103.5 |
| HS Code | 8425420000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 86.4 |

This jack has a lifting range of approximately 8 to 33 inches, offering versatility in lifting various types of transmissions.
Major factors include load capacity, lifting range, frame material, power source, securing mechanism, overall size, standards compliance, versatility, ease of assembly, portability and safety features.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)