-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Transmission Jack |
|---|---|
| Base Size | 46 3/4" x 25 5/8" |
| Body Material | Steel |
| For Lifting | Vehicles |
| Frame Material | Steel |
| Frame Material Finish | Enamel |
| Head | Adjustable, Can Be Tilted Forward And Back For Optimum Alignment Of Transmission Bolt Patterns |
| Height | 9 7/8" |
| Jack Type | Transmission Jack |
| Lifting Actuator | Manual Handle |
| Lifting Capacity | 3000 lbs. |
| Lifting Height Max. | 37 1/4" |
| Lifting Height Min. | 7 7/8" |
| Load Capacity | 1360.78 Kg |
|---|---|
| Max. Height | 37 1/4" |
| Max. Lift Height | 37 1/4" |
| Min. Height | 7 22/25" |
| Minimum Lift | 7 7/8" |
| Minimum Lift Height | 7 7/8" |
| Overall Height | 9 22/25" |
| Overall Length | 46 3/4" |
| Overall Width | 25.63" |
| Power Source | Hydraulic |
| Securing Mechanism | Chain |
| Type | Heavy Duty |
| Width | 25 5/8" |
| Height (cm) | 25.1 |
|---|---|
| Length (cm) | 118.74 |
| Width (cm) | 65.1 |
| HS Code | 8425420000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 148.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)