-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Insulated Screwdriver |
|---|---|
| Corrosion Resistance | No |
| Esd Safe | No |
| Features | 1000V Rated |
| Finish | Black Phosphate |
| For Fastener Size | #1 |
| Grip Style | Fluted |
| Handle Material | Plastic |
| Insulated | Yes |
| Magnetized Tip | No |
| Non-magnetic | No |
| Non-sparking | No |
| Overall Length | 7 1/2" |
| Replaceable Shank | No |
| Screwdriver And Nut Driver Grouping | Screwdrivers |
|---|---|
| Screwdriver Tip Style | Phillips |
| Shank Coating | Insulated |
| Shank Finish | Insulated |
| Shank Length | 3 3/16" |
| Shank Material | Alloy Steel |
| Shank Shape | Round |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Tip Finish | Black Oxide |
| Tip Size | #1 |
| Tip Style | Phillips |
| Tip Type | Phillips , Standard |
| Standards | GS VDE |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 20.83 |
| Width (cm) | 3.56 |
| HS Code | 8205400000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.063 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)