-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Insulated Screwdriver |
|---|---|
| Corrosion Resistance | No |
| Esd Safe | No |
| Features | 1000V Rated |
| Finish | Black Phosphate |
| For Fastener Size | 1/8" |
| Grip Style | Ergonomic |
| Handle Material | Plastic |
| Insulated | Yes |
| Magnetized Tip | No |
| Non-magnetic | No |
| Non-sparking | No |
| Overall Length | 6 3/4" |
| Replaceable Shank | No |
| Screwdriver And Nut Driver Grouping | Screwdrivers |
| Screwdriver Tip Style | Cabinet Tip |
|---|---|
| Shank Coating | Insulated |
| Shank Finish | Insulated |
| Shank Length | 4" |
| Shank Material | Alloy Steel |
| Shank Shape | Round |
| Slotted Screwdriver Tip Shape | Cabinet |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Tip Finish | Black Oxide |
| Tip Size | 1/8" |
| Tip Style | Slotted |
| Tip Type | Slotted , Standard |
| Standards | IEC-60900 |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 7.62 |
| HS Code | 8205400000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)