-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Diagonal Cutters |
|---|---|
| Cut Profile | Flush |
| Cutter Type | Diagonal Cutting Pliers |
| Esd Safe | No |
| Esd-safe | No |
| Features | High Leverage Diagonal Cutting Plier |
| For Max. Dia. Hard Steel | 1.59375 mm |
| For Maximum Diameter Acsr Conductor | Not Rated |
| Grip Style | Standard Cushion |
| Grip Type | Standard Cushion |
| Handle Color | Multicolored |
| Handle Style | Standard |
| Handle Type | Insulated |
| Head Offset Angle | 0° |
| Insulated | Yes |
| Insulated / Uninsulated | Insulated |
| Jaw Bend | 0° |
| Jaw Length | 7/8" |
| Jaw Opening Type | Manual |
| Jaw Width | 1 1/8" |
|---|---|
| Material | Chrome Vanadium Steel |
| Max. Jaw Opening | 5/8" |
| Maximum Wire Cutting Diameter | 0.063" |
| Maximum Wire Cutting Gauge | 1.6 mm |
| Non Sparking | No |
| Non-sparking | No |
| Nose Shape | Oval |
| Nose Type | Oval |
| Overall Length | 8" |
| Plier Material | Steel |
| Plier Product Group | Pliers |
| Plier Type | Diagonal Cutting Pliers |
| Spring Return | No |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Voltage Rating | 1000V |
| Wire Stripper | No |
| Standards | VDE/DIN, VPA/GS |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 26.92 |
| Width (cm) | 6.86 |
| HS Code | 8203206030 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.36 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)