-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Insulated Diagonal Cutters |
|---|---|
| Cut Profile | Standard |
| Esd Safe | No |
| Features | Corrosion-Resistant |
| Grip Style | Standard Cushion |
| Handle Color | Blue |
| Handle Style | Pistol Grip |
| Handle Type | Dipped |
| Head Offset Angle | 0° |
| Insulated | No |
| Insulated / Uninsulated | Uninsulated |
| Jaw Bend | 0° |
| Jaw Length | 7/8" |
| Jaw Opening Type | Manual |
| Jaw Width | 3/8" |
| Material | Steel |
|---|---|
| Non Sparking | No |
| Non-sparking | No |
| Nose Type | Oval |
| Overall Length | 6" |
| Plier Material | Steel |
| Plier Product Group | Pliers |
| Plier Type | Diagonal Cutting Pliers |
| Spring Return | No |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Voltage Rating | 1000V |
| Wire Stripper | No |
| standard | ASME B107.500-2010 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 8.13 |
| HS Code | 8203206030 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)