-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tape Measure |
|---|---|
| Belt Clip | Belt Clip Included |
| Blade Coating | Clear |
| Blade Color | Black, Red, Yellow |
| Blade Length | Not Applicable |
| Blade Material | Steel |
| Blade Return Type | Automatic |
| Blade Width | 3/4" |
| Case Color | Silver |
| Case Material | ABS |
| Case Type | Closed |
| Graduation Color | Black, Red |
| Graduation Type | In., ft. |
| Graduation Units | Feet, Inches |
|---|---|
| Hook | 3 Rivet |
| Lock Type | Thumb |
| Numeric Format | Fractional |
| Numeric Marks | Feet, Inches |
| Orientation | Horizontal |
| Rewind Type | Automatic |
| Specialized Scales | Stud Markings |
| Standout | 5 ft. |
| Stud Markings | Yes |
| Tip Style | Nonmagnetic Single Hook |
| Zero Point Location | Hook End |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 34.54 |
| Width (cm) | 21.08 |
| HS Code | 9017800000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.171 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)