-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tape Measure |
|---|---|
| Belt Clip | Belt Clip Included |
| Blade Coating | Clear |
| Blade Color | Yellow |
| Blade Length | 12 ft. |
| Blade Length (metric & Sae) | 12 ft. |
| Blade Material | Steel |
| Blade Return Type | Automatic |
| Blade Type | Single Sided |
| Blade Width | 1/2" |
| Case Color | Silver |
| Case Depth | 2 1/4" |
| Case Height | 2 1/2" |
| Case Length | 1 1/4" |
| Case Material | Chromed Plastic |
| Case Type | Closed |
| Graduation Color | Black, Red |
| Graduation Marks (top) | 1/16", 1/32" (1St 6"), 1 mm Bottom |
| Graduation Type | Inch, mm |
|---|---|
| Graduation Units | Centimeters, Feet, Inches, Millimeters |
| Hook | 2 Rivet |
| Hook Construction | 2-Rivet |
| Lock Type | Manual Lock |
| Measurement Type | Metric, SAE |
| Numeric Format | Fractional |
| Numeric Marks | Centimeters, Feet, Inches, Millimeters |
| Orientation | Horizontal |
| Rewind Type | Automatic |
| Specialized Scales | Stud Markings |
| Standout | Not Rated |
| Standout Length | 3 ft. |
| Stud Markings | Yes |
| System Of Measurement | Imperial/Metric |
| Tip Style | Nonmagnetic Single Hook |
| Zero Point Location | Hook End |
| Standards | ASME CLASS II |
| Height (cm) | 12.19 |
|---|---|
| Length (cm) | 21.08 |
| Width (cm) | 34.54 |
| HS Code | 9017800000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1305 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)