-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Utility Funnel Set |
|---|---|
| Color | Clear |
| Material | Plastic |
| Color | Clear |
| Cover | No |
| Fluid Capacity | 91 fl. oz. |
| Includes | (3) Fine Mesh Filter Screens, 4 In, 6 In, And 8 In Utility Funnels |
|---|---|
| Material | Plastic |
| Overall Dia. | 3 7/8", 5 3/4", 7 3/4" |
| Spout Length | 1 1/2", 2", 3 3/4" |
| Spout Outside Dia. | 1 1/8", 11/16", 9/16" |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 20.32 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)