-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Utility Funnel with Screen |
|---|---|
| Color | Clear |
| Diameter | 5" |
| Includes | 3.2" Screen |
| Length | 6" |
| Material | Plastic |
| Mouth Length | 6 1/8" |
|---|---|
| Mouth Shape | Round |
| Overall Diameter | 3 1/4" |
| Overall Height | 6 1/8" |
| Spout Outside Dia. | 0.562" |
| Total Capacity | 25 oz. |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 15.49 |
| Width (cm) | 14.22 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.081 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)