-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ford, Chrysler, GM Fuel Line Disconnect Tool Set |
|---|---|
| Application | Ford And Gm Fuel Line Disconnects |
| Color | Blue, Gray |
| For Use With | 3/8 In Fuel Lines, 5/16 In Fuel Lines |
| Includes | 3/8 In Disconnect Tool, 5/16 In Disconnect Tool |
| Number Of Pieces | 2 |
|---|---|
| Overall Length | 3/4" |
| Tool Type | Fuel Line Disconnect Tool Set |
| Type | Fuel Line |
| Vehicle Make | Ford, Gm |
| Height (cm) | 12.19 |
|---|---|
| Length (cm) | 2.79 |
| Width (cm) | 7.11 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)