-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Exhaust Pipe cutter |
|---|---|
| Application | Cutting Tail Pipes |
| Diameter Range | 3/4" to 3 1/4" |
| For Use With | All Exhaust Pipes |
| Length | 14 1/2" |
| Material | Steel |
| Overall Length | 14 1/2" |
|---|---|
| Overall Width | 2 1/2" |
| Pipe Size | 3/4" to 3 1/4" |
| Tool Type | Exhaust Pipe Cutter |
| Vehicle Make/model/year | Universal |
| Width | 2 1/2" |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 36.83 |
| Width (cm) | 10.16 |
| HS Code | 8203406000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.513 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)