-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Chucking Reamer |
|---|---|
| Chamfer Angle | 45° |
| Coolant Fed | Non Coolant Through |
| Cutting Direction | Right Hand |
| Decimal Equivalent | 1/4" |
| Dimension Type | Fractional Inch |
| Finish | Bright |
| Flute Length | 1 1/2" |
| Flute Type | Straight |
| Left/right Hand | Right |
| Letter Size | E |
| Material | High Speed Steel |
| Measurement System | Fractional Inch |
| Number Of Flutes | 6 |
| Overall Length | 6" |
| Primary Material Application | Steel |
|---|---|
| Primary Material Application Iso Code | P |
| Reamer Application | Through Hole |
| Reamer Diameter | 1/4" |
| Reamer Size (nominal) | 1/4" |
| Reamer Size - Decimal Equivalent | 0.25 |
| Secondary Material Application | Steel |
| Secondary Material Application Iso Code | P |
| Shank | Round Shank |
| Shank Diameter | 1/4" |
| Shank Shape | Round |
| Shank Size | 1/4" |
| Shank Type | Straight |
| Spiral Direction | Neutral |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 1.52 |
| HS Code | 8207600035 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)