-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Chucking Reamer |
|---|---|
| Chamfer (deg.) | 45 |
| Cutting Direction | Right Hand |
| Decimal Equivalent | 0.1562" |
| Dimension Type | Fractional Inch |
| Finish | Bright |
| Flute Length | 1" |
| Fractional Size | 5/32" |
| Left/right Hand | Right Hand Cutting |
| Material | HSS |
|---|---|
| Number Of Flutes | 4 |
| Overall Length | 4" |
| Shank | Round Shank |
| Shank Dia. | Slightly Smaller Than The Cutting Diameter |
| Shank Size | 0.156" |
| Shank Type | Straight |
| Size | 5/32" |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 10.41 |
| Width (cm) | 1.27 |
| HS Code | 8207600035 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)