-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hand File |
|---|---|
| Application | General Purpose |
| Cut Type | Standard |
| Edge Cut Style | Safe |
| Face Cut Style | Rasp Cut |
| File Body Finish | Natural |
| File Length Without Tang | 8" |
| File Style | Rasp |
| File Width | 13/16" |
| Finish | Natural |
| Handle Included | No |
| Handle Length | 8" |
|---|---|
| Length | 8" |
| Number Of Cutting Edges | 2 |
| Number Of Pieces | 1 |
| Pattern | American |
| Profile Shape | Half Round |
| Rigidity | Rigid |
| Taper | Blunt |
| Teeth Per Inch | 12.5, 19.5 |
| Thickness | 15/64" |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 6.1 |
| HS Code | 8203109000 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)