-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hand File |
|---|---|
| Cut Type | SPL |
| Finish | Natural |
| Length | 12" |
| Pattern | American |
|---|---|
| Profile Shape | Rectangular |
| Teeth Per Inch | 14/15 |
| Height (cm) | 2.16 |
|---|---|
| Length (cm) | 48.77 |
| Width (cm) | 8.64 |
| HS Code | 8203109000 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.4095 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)