-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Angle Clamp |
|---|---|
| Application | Metalworking |
| Features | Oblong Holes In The Base For Mounting |
| For Use With | Metal-Working |
| Function | For Right-Angle Joining, Assembling, Welding Or Grinding |
| Jaw Height | 1 1/2" |
| Jaw Length | 3 1/2" |
| Jaw Material | Aluminum |
| Jaw Width | 3 1/2" |
|---|---|
| Material | Aluminum |
| Miter Capacity | 1.844" |
| Self Centering | Yes |
| Spindle | Zinc Plated |
| Spindle Finish | Zinc Plated |
| Spindle Material Finish | Zinc Plated |
| Throat Depth | 2 3/4" |
| Height (cm) | 5.99 |
|---|---|
| Length (cm) | 20.5 |
| Width (cm) | 21.49 |
| HS Code | 8205700090 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 1.179 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)