-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Angle Clamp |
|---|---|
| Angle | 90° |
| Application | Metalworking |
| Features | Handle For Resisting Weld Spattering |
| For Use With | Metal-Working |
| Function | For Right-Angle Joining, Assembling, Welding Or Grinding |
| Includes | Handle That Resist Weld Spattering |
| Jaw Height | 2 7/16" |
| Jaw Length | 5 1/4" |
| Jaw Material | Ductile Iron |
|---|---|
| Jaw Width | 5 1/4" |
| Material | Ductile Iron |
| Miter Capacity | 4 1/8" |
| Self Centering | Yes |
| Spindle | Copper Plated |
| Spindle Material | Copper |
| Throat Depth | 4 7/8" |
| Height (cm) | 9.91 |
|---|---|
| Length (cm) | 33.27 |
| Width (cm) | 29.72 |
| HS Code | 8205700090 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 9.585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)