-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pallet Truck |
|---|---|
| Capacity | 5500 lbs. |
| Color | Blue, Gray |
| Dimension H1 | 47" |
| Dimension H2 | 3" |
| Dimension H3 | 8" |
| Dimension L1 | 48" |
| Dimension L2 | 61" |
| Dimension W1 | 16" to 20" |
| Dimension W2 | 6" |
| Dimension Whl1 | 8" |
| Dimension Whl2 | 3" |
| Fork Dimension | 16" to 20" x 48" |
| Fork Height Lowered | 3" |
| Fork Height Raised | 8" |
|---|---|
| Fork Length | 48" |
| Fork Width | 6" |
| Handle | Rubber Coated |
| Handle Finish | Rubber Coated |
| Load Capacity | 5500 lbs. |
| Overall Length | 61" |
| Overall Width | 20" |
| Pivot | 200° |
| Roller Material | Mold On Polyurethane |
| Wheel Material | Mold On Polyurethane |
| Width Across Forks | 16" to 20" |
| Width Between Forks | 4" to 8" |
| Height (cm) | 119.38 |
|---|---|
| Length (cm) | 154.94 |
| Width (cm) | 40.64 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 70.65 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)