-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pallet Truck |
|---|---|
| Adjustment Type | Bolt And Wrench |
| Assembled | Yes |
| Back Rest Height | 15" |
| Capacity | 5500 lbs. |
| Color | Gray |
| Dimension H1 | 47" |
| Dimension H2 | 3" |
| Dimension H3 | 8" |
| Dimension L1 | 48" |
| Dimension L2 | 63" |
| Dimension W1 | 21" to 27" |
| Dimension W2 | 6" |
| Dimension Whl1 | 8" |
| Dimension Whl2 | 3" |
| Features | Pump Overload Bypass |
| For Pallet Type | Open, Closed |
| For Surface Type | Concrete |
| Fork Dimension | 21" to 27" x 46" |
| Fork Height Lowered | 3" |
| Fork Height Raised | 8" |
| Fork Length | 48" |
| Fork Style | Standard |
| Fork Thickness | 2" |
| Fork Type | Adjustable |
| Fork Width | 6" |
| Frame Finish | Powder Coated |
| Frame Material | Steel |
| Grease Fittings | Yes |
| Handle | Rubber Coated |
| Handle Finish | Rubber Coated |
| Handle Height | 48 1/2" |
| Handle Material | Steel |
|---|---|
| Handle Type | Ergonomic |
| Includes | Adjusting Wrench |
| Lifting Height Per Pump | 1/2" |
| Load Capacity | 5500 lbs. |
| Load Wheel Bearing Type | Roller |
| Load Wheel Diameter | 3" |
| Load Wheel Width | 3 3/4" |
| Load Wheel/tread Material | Polyurethane |
| Maximum Decline | 8° |
| Maximum Incline | 8° |
| Maximum Lifting Height | 8" |
| Minimum Lifting Height | 3" |
| Number Of Batteries | 0 |
| Operation | Manual |
| Overall Length | 63" |
| Overall Width | 27" |
| Pivot | 200° |
| Roller Dia. | 3" |
| Roller Material | Mold On Polyurethane |
| Steer Wheel Bearing Type | Ball Bearing |
| Steer Wheel Diameter | 7" |
| Steer Wheel Width | 2" |
| Steer Wheel/tread Material | Polyurethane |
| Steering Arc | 200° |
| Strokes To Maximum Lift Height | 12 |
| Turning Radius | 70" |
| Wheel Base | 49" |
| Wheel Material | Mold On Polyurethane |
| Wheel Type | Tread On Core |
| Width Across Forks | 21" to 27" |
| Width Between Forks | 9" to 5" |
Wesco 272744 deluxe adjustable fork pallet truck is suitable for lifting and transporting pallets in warehouses, storerooms, shipping facilities and similar industrial environments.
| Height (cm) | 119.38 |
|---|---|
| Length (cm) | 160.02 |
| Width (cm) | 53.34 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 81 |
Wesco 272744 pallet truck has a maximum load capacity of 5500 lb.
This pallet jack can raise loads up to 8 inches high and go as low as 3 inches.
When using a manual pallet jack, always push the load forward. By pulling the load backwards, one can get serious back injuries.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)