-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drum Faucet |
|---|---|
| Body Material | Brass |
| Closure Type | Self Closing |
| Connection Type | NPT |
| Features | Heavy Duty |
| Flame Arrestor Type | Internal |
| For Container Type | Drums |
| For Liquid Type | Non Corrosive Flammable |
| Handle Type | Self Closing |
| Inlet Connection Size | 3/4" |
| Inlet Gender | Male |
|---|---|
| Inlet Thread Type | NPT |
| Material | Brass |
| Mnpt Inlet Size | 3/4" |
| Overall Length | 5.66" |
| Product Type | Drum Faucet |
| Seal Material | PTFE |
| Shank Adjustability | Adjustable |
| Shank Type | Adjustable |
| Type | Adjustable Shank |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 17.53 |
| Width (cm) | 10.67 |
| HS Code | 8481801050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)