-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Color | Black |
|---|---|
| Cord Dia | 0.21" to 0.28" |
| Environmental Conditions | Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box, Fitting |
| Hub Size | 3/8" |
| Material | Nylon |
| Min. Temperature Rating | -30°F to +225°F |
|---|---|
| Nema Rating | IP66 |
| No. Of Conductors | 1 |
| Type | Connector With Spiral |
| Height (cm) | 7.87 |
|---|---|
| Length (cm) | 2.06 |
| Width (cm) | 2.06 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.2925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)