-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Folding Handle Platform Truck |
|---|---|
| Capacity | 660 lbs. |
| Caster Size | 5" |
| Caster Type | Rigid |
| Deck L X W | 35" x 23" |
| Deck Material | Steel |
| Depth | 37 1/2" |
| Handle Height | 37 1/2" |
| Handle Top Height | 37.5" |
| Handle Type | Folding |
| Length | 35" |
| Load Capacity | 660 lbs. |
| Number Of Caster Wheels | 4 |
|---|---|
| Number Of Casters | 4 |
| Overall Depth | 35" |
| Overall Height | 37.5" |
| Overall Length | 35" |
| Overall Width | 23" |
| Platform Length | 35" |
| Platform Material | Vinyl |
| Platform Style | Non Skid |
| Platform Width | 23" |
| Wheel Material | Rubber |
| Height (cm) | 95.25 |
|---|---|
| Length (cm) | 88.9 |
| Width (cm) | 58.42 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 19.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)