PANDUIT HLT3I-X0 Hook Loop Ties 12.0 Inch, 10PK

Item: AB9FBX
Model: HLT3I-X0
Cross Ref: 2CNE9
12 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$40.16
5% off
$38.15 /pkg. of 10 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Hook-and-Loop Cable Tie
Basic Material Nylon
Closure Type Wrap With Slot
Color Black
Design Tak-TY Slot And X-Out For Screw
Flame Retardant No
Length 12"
Length (straight Wireway) 12"
Material Nylon
Max. Bundle Dia. 3.18"
Mountable No
Package Style Individual
Temp. Range 0°F to +220°F
Tensile Strength 40 lbs.
Thickness 0.1"
Body Thickness 0.1"
Body Width 25.4 mm
Cable Manager Type Cable Tie
Design Wrap
For Use With Rp_Network Cables
Height 52.07 mm
Hook And Loop Type Hook, Loop
Indoor/outdoor Indoor
Marking No
Material Nylon, Polyethylene
Max. Bundle Dia. 3.1"
Max. Operating Temp. 104°C
Max. Temp. Rating 219°F
Min. Installation Temp. -18°C
Min. Loop Tensile Strength 177.92N
Min. Temp. Rating 1°F
Resistance Heat
Width 1/2"

Shipping Information

Height (cm) 0.25
Length (cm) 30.48
Width (cm) 13.97
HS Code 3926909980
Country Of Origin US
Weight (kg) 0.0315

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site