-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hook-and-Loop Cable Tie |
|---|---|
| Application | Bundle High Performance Communication Cabling In Air Handling Spaces |
| Basic Material | Nylon |
| Cable Manager Type | Cable Tie |
| Closure Type | Wrap With Slot |
| Color | Maroon |
| Design | Tak-TY Plenum Rated Reusable Hook-And-Loop |
| Environment | Indoor |
| Flame Retardant | No |
| For Use With | Network Cables |
| Indoor/outdoor | Indoor |
| Length | 12" |
| Length (straight Wireway) | 12" |
| Marking | No |
| Material | Nylon |
| Max. Bundle Dia. | 3.18" |
| Max. Temp. Rating | 122°F |
| Min. Temp. Rating | 0°F |
| Minimum Loop Tensile Strength | 40 lbs. |
| Mountable | No |
| Package Style | Individual |
|---|---|
| Product Color | Maroon |
| Resistance Properties | Flame Resistance |
| Resists | Flame |
| Temp. Range | 0°F to +122°F |
| Tensile Strength | 40 lbs. |
| Tensile Strength - Cable Tie | 40 lbs. |
| Thickness | 0.1" |
| Width | 1/2" |
| Body Thickness | 2.5 mm |
| Body Width | 12.7 mm |
| Design | Wrap |
| Height | 29.21 mm |
| Max. Bundle Dia. | 3.1" |
| Min. Installation Temp. | -17°C |
| Min. Loop Tensile Strength | 40 lbs. |
| Min. Operating Temp. | -18°C |
| Overall Length | 305 mm |
| Resistance | Flame |
| standard | ROHS, UL 94V-2 |
| Height (cm) | 0.25 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 8.89 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | CR |
| Weight (kg) | 0.027 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)